
KPT 6C 620 SKT RECP
Mfr # KPT01E106SWDZ
Zoro # G407513865
product price: $60.95
/eaKey Features
Contact Mating Life
500
Insert Arrangement
45205
Contact Size
6#20
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT01E106SWDZ
Zoro #
G407513865
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Details
Contact Mating Life
500
Insert Arrangement
45205
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Voltage DC
850
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Style
Socket
Service Rating
I
No. of Contacts
6
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.