KPT 6C 620 SKT RECP

  • Mfr # KPT07A1098SEX

  • Zoro # G907513662


product price: $61.75
/ea

Key Features

Connector Style
Receptacle
No. of Contacts
6
Mounting Type
Jam Nut - Rear Mount
Connector Type
Circular
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1098SEX
Zoro #
G907513662
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#20

Details

Connector Style
Receptacle
No. of Contacts
6
Mounting Type
Jam Nut - Rear Mount
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Amperage Rating
13A
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Grommet & Seals Material
Neoprene
Service Rating
I
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Sealing
IP67
Operating Voltage DC
850
Termination Method
PCB
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Normal
Insert Arrangement
36069
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.