
KPT 6C 620 SKT RECP
Mfr # KPT07A1098SYEX
Zoro # G507513413
product price: $68.15
/eaKey Features
Insert Rotation/Keying
Y
Termination Method
PCB
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT07A1098SYEX
Zoro #
G507513413
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.