Zoro Homepage

KPT 8C 816 PIN PLUG

  • Mfr # KPT05168PA206

  • Zoro # G807568175


product price: $36.65
/ea

Key Features

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05168PA206
Zoro #
G807568175
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Voltage DC
1275
Service Rating
II
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Shell Plating
Black Zinc Cobalt
Insert Arrangement
16-8
Operating Voltage AC V RMS Max
1000
No. of Contacts
8
Amperage Rating
13A
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.