Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT05168PWA206

  • Zoro # G407568179


product price: $36.65
/ea

Key Features

Mounting Type
Cable
Connector Style
Plug
Amperage Rating
13A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05168PWA206
Zoro #
G407568179
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Connector Style
Plug
Amperage Rating
13A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
1000
Shell Color
Black
Insert Arrangement
16-8
Contact Mating Life
500
Operating Voltage DC
1275
Contact Material
Copper Alloy
Contact Style
Pin
No. of Contacts
8
Service Rating
II
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.