Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT05A168P

  • Zoro # G307568187


product price: $35.59
/ea

Key Features

Specification
MIL-DTL-26482
Contact Size
8#16
Insert Arrangement
16-8
Termination Method
Solder
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A168P
Zoro #
G307568187
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Specification
MIL-DTL-26482
Insert Arrangement
16-8
Termination Method
Solder
Contacts Supplied
Yes
No. of Contacts
8
Shell Material
Aluminum Alloy
Connector Type
Circular
Mounting Type
Cable
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Amperage Rating
13A
Shielding
Yes
Sealing
IP67
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
1275
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.