Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT05E168P

  • Zoro # G307567999


product price: $35.59
/ea

Key Features

Insert Arrangement
16-8
Mounting Type
Cable
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E168P
Zoro #
G307567999
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Arrangement
16-8
Mounting Type
Cable
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Voltage DC
1275
Connector Style
Plug
Termination Method
Solder
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Material
Aluminum Alloy
Service Rating
II
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Specification
MIL-DTL-26482
Shielding
Yes
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Style
Pin
No. of Contacts
8
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.