Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06A168PY

  • Zoro # G607569099


product price: $40.95
/ea

Key Features

Insert Arrangement
16-8
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A168PY
Zoro #
G607569099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Arrangement
16-8
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Shielding
Yes
Service Rating
II
Amperage Rating
13A
Rotation Angle
180
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Mating Life
500
Contacts Supplied
Yes
No. of Contacts
8
Orientation
Straight
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.