Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06AC168P

  • Zoro # G707569128


product price: $53.99
/ea

Key Features

Amperage Rating
13A
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded Adapter - UNEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06AC168P
Zoro #
G707569128
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded Adapter - UNEF
Mounting Type
Cable
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Termination Method
Solder
Service Rating
II
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Shielding
Yes
Orientation
Straight
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Contact Style
Pin
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
1275
No. of Contacts
8
Insert Arrangement
16-8
Shell Plating
Olive Drab Cadmium
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.