Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06E168PDN

  • Zoro # G207569093


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Contact Size
8#16
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168PDN
Zoro #
G207569093
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
No. of Contacts
8
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Insert Arrangement
16-8
Service Rating
II
Connector Style
Plug
Contact Style
Pin
Contact Mating Life
500
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Orientation
Straight
Operating Voltage AC V RMS Max
1000
Endbell Type
Heat Shrink
Connector Type
Circular
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Specification
MIL-DTL-26482
Shielding
Yes
Contacts Supplied
Yes
Amperage Rating
13A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.