Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06E168PF42

  • Zoro # G707569197


product price: $35.59
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
Insert Arrangement
16-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168PF42
Zoro #
G707569197
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
Insert Arrangement
16-8
Insert Material
Neoprene
Orientation
Straight
Amperage Rating
13A
Contacts Supplied
Yes
Sealing
IP67
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
Service Rating
II
Shell Material
Aluminum Alloy
Mounting Type
Cable
No. of Contacts
8
Contact Style
Pin
Connector Style
Plug
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.