Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06E168PF85

  • Zoro # G607569174


product price: $36.55
/ea

Key Features

Mounting Type
Cable
Insert Arrangement
16-8
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
1000
Service Rating
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168PF85
Zoro #
G607569174
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Insert Arrangement
16-8
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
1000
Service Rating
II
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Specification
MIL-DTL-26482
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Orientation
Straight
Operating Voltage DC
1275
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contacts Supplied
Yes
No. of Contacts
8
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.