Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06E168PF97

  • Zoro # G607569198


product price: $40.55
/ea

Key Features

Amperage Rating
13A
Operating Voltage DC
1275
Shell Color
Olive Drab
No. of Contacts
8
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168PF97
Zoro #
G607569198
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Operating Voltage DC
1275
Shell Color
Olive Drab
No. of Contacts
8
Insert Arrangement
16-8
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Style
Pin
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.