Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06E168PW

  • Zoro # G807568908


product price: $41.85
/ea

Key Features

Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168PW
Zoro #
G807568908
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Type
Connector Circular
Shielding
Yes
No. of Contacts
8
Contacts Supplied
Yes
Contact Style
Pin
Connector Style
Plug
Rotation Angle
54
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Endbell Type
Compression Nut
Insert Rotation/Keying
W
Sealing
IP67
Termination Method
Solder
Insert Arrangement
16-8
Service Rating
II
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.