Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06E168PY

  • Zoro # G507568932


product price: $41.85
/ea

Key Features

Contact Style
Pin
Shielding
Yes
Contacts Supplied
Yes
Shell Color
Olive Drab
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT06E168PY
Zoro #
G507568932
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Style
Pin
Shielding
Yes
Contacts Supplied
Yes
Shell Color
Olive Drab
Sealing
IP67
Grommet & Seals Material
Neoprene
No. of Contacts
8
Operating Voltage DC
1275
Insert Material
Neoprene
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Plug
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Rotation Angle
180
Amperage Rating
13A
Termination Method
Solder
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Rotation/Keying
Y
Endbell Type
Compression Nut
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.