Zoro Homepage

KPT 8C 816 PIN PLUG

  • Mfr # KPT06F168PA206

  • Zoro # G507568963


product price: $49.55
/ea

Key Features

Insert Arrangement
16-8
Connector Style
Plug
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F168PA206
Zoro #
G507568963
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Arrangement
16-8
Connector Style
Plug
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
1275
Shielding
Yes
Shell Color
Black
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Solder
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Mating Life
500
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Orientation
Straight
Contact Style
Pin
No. of Contacts
8
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Sealing
IP67
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.