Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06F168PF42

  • Zoro # G007568968


product price: $35.59
/ea

Key Features

Termination Method
Solder
Operating Voltage DC
1275
Mounting Type
Cable
Shell Color
Olive Drab
Insert Arrangement
16-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F168PF42
Zoro #
G007568968
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Termination Method
Solder
Operating Voltage DC
1275
Mounting Type
Cable
Shell Color
Olive Drab
Insert Arrangement
16-8
Contact Mating Life
500
Connector Type
Circular
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Plug
Endbell Type
Cable Clamp
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Service Rating
II
Sealing
IP67
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.