
KPT 8C 816 PIN PLUG
Mfr # KPT06F168PF85
Zoro # G607569051
product price: $46.95
/eaKey Features
Shell Color
Olive Drab
Amperage Rating
13A
Operating Voltage DC
1275
Mounting Type
Cable
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT06F168PF85
Zoro #
G607569051
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Shell Color
Olive Drab
Amperage Rating
13A
Operating Voltage DC
1275
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Style
Pin
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Insert Material
Neoprene
Connector Style
Plug
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.