Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT06F168PZ

  • Zoro # G407568988


product price: $52.25
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Contact Style
Pin
Insert Rotation/Keying
Z
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F168PZ
Zoro #
G407568988
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Contact Style
Pin
Insert Rotation/Keying
Z
Operating Voltage DC
1275
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
331
No. of Contacts
8
Connector Style
Plug
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Connector Type
Connector Circular
Contact Material
Copper Alloy
Shielding
Yes
Amperage Rating
13A
Service Rating
II
Contacts Supplied
Yes
Termination Method
Solder
Mounting Type
Cable
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.