Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT08A168P

  • Zoro # G107569094


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-26482 Style
Insert Arrangement
16-8
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A168P
Zoro #
G107569094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Specification
MIL-DTL-26482 Style
Insert Arrangement
16-8
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Solder
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Right Angle
Mounting Type
Cable
Connector Style
Plug
Grommet & Seals Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Shielding
Yes
No. of Contacts
8
Shell Color
Olive Drab
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.