Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT08A168PF42

  • Zoro # G307568859


product price: $44.85
/ea

Key Features

Shell Color
Olive Drab
Amperage Rating
13A
Contact Size
8#16
Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A168PF42
Zoro #
G307568859
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Color
Olive Drab
Amperage Rating
13A
Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Insert Arrangement
16-8
Contact Style
Pin
Termination Method
Solder
Insert Material
Neoprene
Connector Type
Circular
Contacts Supplied
Yes
Service Rating
II
No. of Contacts
8
Mounting Type
Cable
Shielding
Yes
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Right Angle
Endbell Type
Threaded - UNEF - Ext
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.