Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT08A168PX

  • Zoro # G007568845


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Insert Arrangement
16-8
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A168PX
Zoro #
G007568845
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Insert Arrangement
16-8
Insert Material
Neoprene
Amperage Rating
13A
Endbell Type
Threaded - UNEF - Ext
Rotation Angle
152
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Orientation
Right Angle
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Operating Voltage DC
1275
Shell Color
Olive Drab
Connector Style
Plug
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Insert Rotation/Keying
X
Contact Mating Life
500
Mounting Type
Cable
Shielding
Yes
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
No. of Contacts
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.