Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN PLUG

  • Mfr # KPT08E168PF97

  • Zoro # G307568866


product price: $49.29
/ea

Key Features

Operating Voltage DC
1275
Specification
MIL-DTL-26482
Contact Style
Pin
Amperage Rating
13A
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08E168PF97
Zoro #
G307568866
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
1275
Specification
MIL-DTL-26482
Contact Style
Pin
Amperage Rating
13A
Mounting Type
Cable
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Connector Style
Plug
Insert Rotation/Keying
Normal
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Service Rating
II
Shell Material
Aluminum Alloy
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Material
Copper Alloy
Insert Material
Neoprene
No. of Contacts
8
Shell Color
Olive Drab
Insert Arrangement
16-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.