Zoro Homepage

KPT 8C 816 PIN RECP

  • Mfr # KPT01E168PF97

  • Zoro # G307574744


product price: $26.85
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E168PF97
Zoro #
G307574744
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
16-8
Service Rating
II
Contact Style
Pin
Operating Voltage DC
1275
Shell Color
Olive Drab
No. of Contacts
8
Contact Mating Life
500
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.