
KPT 8C 816 PIN RECP
Mfr # KPT02E168PWA206
Zoro # G407574514
product price: $35.79
/eaKey Features
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Black
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02E168PWA206
Zoro #
G407574514
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Black
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Service Rating
II
No. of Contacts
8
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Shell Plating
Black Zinc Cobalt
Insert Arrangement
16-8
Insert Material
Neoprene
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.