Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN RECP

  • Mfr # KPT04A168P

  • Zoro # G207574622


product price: $28.55
/ea

Key Features

Service Rating
II
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04A168P
Zoro #
G207574622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Service Rating
II
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Specification
MIL-DTL-26482
Termination Method
Solder
Shielding
Yes
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
8
Insert Arrangement
16-8
Shell Material
Aluminum Alloy
Sealing
IP67
Insert Rotation/Keying
Normal
Amperage Rating
13A
Insert Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.