Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 PIN RECP

  • Mfr # KPT07E168PA206

  • Zoro # G907574595


product price: $58.85
/ea

Key Features

Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Mounting Type
Jam Nut - Front Mount
Contact Style
Pin
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07E168PA206
Zoro #
G907574595
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Mounting Type
Jam Nut - Front Mount
Contact Style
Pin
Shell Color
Black
Insert Arrangement
16-8
Termination Method
Solder
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
No. of Contacts
8
Endbell Type
Grommet Nut
Connector Style
Receptacle
Service Rating
II
Contact Mating Life
500
Contact Material
Copper Alloy
Sealing
Sealed
Contact Plating
Gold
Contacts Supplied
Yes
Shielding
Yes
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Connector Type
Circular
Insert Material
Neoprene
Amperage Rating
13A
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Rotation Angle
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.