
KPT 8C 816 PIN RECP
Mfr # KPT07E168PF42A206
Zoro # G407574590
product price: $44.95
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
No. of Contacts
8
Shell Material
Aluminum Alloy
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT07E168PF42A206
Zoro #
G407574590
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
No. of Contacts
8
Shell Material
Aluminum Alloy
Contact Style
Pin
Mounting Type
Jam Nut - Front Mount
Insert Material
Neoprene
Operating Voltage DC
1275
Insert Arrangement
16-8
Contact Mating Life
500
Service Rating
II
Connector Style
Receptacle
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Color
Black
Operating Voltage AC V RMS Max
1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.