Zoro Homepage

KPT 8C 816 SKT PLUG

  • Mfr # KPT05168SA206

  • Zoro # G607170790


product price: $57.19
/ea

Key Features

Sealing
IP67
Insert Material
Neoprene
Contact Style
Socket
Termination Method
Solder
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05168SA206
Zoro #
G607170790
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.