Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT PLUG

  • Mfr # KPT06A168SF26

  • Zoro # G107170603


product price: $50.25
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Orientation
Straight
No. of Contacts
8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A168SF26
Zoro #
G107170603
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Orientation
Straight
No. of Contacts
8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Insert Arrangement
16-8
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Endbell Type
Threaded Adapter - UNEF
Connector Type
Circular
Contact Mating Life
500
Shell Color
Olive Drab
Contact Style
Socket
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Normal
Operating Voltage DC
1275
Amperage Rating
13A
Connector Style
Plug
Insert Material
Neoprene
Service Rating
II
Shielding
Yes
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.