Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT PLUG

  • Mfr # KPT06E168SW

  • Zoro # G707522994


product price: $56.49
/ea

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Connector Style
Plug
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168SW
Zoro #
G707522994
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Connector Style
Plug
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Termination Method
Solder
Insert Arrangement
16-8
Insert Rotation/Keying
W
No. of Contacts
8
Mounting Type
Cable
Sealing
IP67
Operating Voltage DC
1275
Contact Style
Socket
Amperage Rating
13A
Shell Color
Olive Drab
Contact Mating Life
500
Contacts Supplied
Yes
Service Rating
II
Grommet & Seals Material
Neoprene
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Shielding
Yes
Rotation Angle
54
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.