Zoro Homepage

KPT 8C 816 SKT PLUG

  • Mfr # KPT06E168SY

  • Zoro # G807522986


product price: $56.49
/ea

Key Features

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
No. of Contacts
8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168SY
Zoro #
G807522986
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.