Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT PLUG

  • Mfr # KPT06E168SZ

  • Zoro # G407522997


product price: $56.49
/ea

Key Features

Shielding
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E168SZ
Zoro #
G407522997
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shielding
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Termination Method
Solder
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Z
Amperage Rating
13A
Contact Style
Socket
Contact Mating Life
500
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Shell Color
Olive Drab
Sealing
IP67
Orientation
Straight
Rotation Angle
331
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Insert Arrangement
16-8
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.