Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT PLUG

  • Mfr # KPT06F168SA206

  • Zoro # G207523002


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Termination Method
Solder
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F168SA206
Zoro #
G207523002
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Termination Method
Solder
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Contact Style
Socket
Mounting Type
Cable
Shell Plating
Black Zinc Cobalt
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Plug
Amperage Rating
13A
No. of Contacts
8
Shell Color
Black
Service Rating
II
Insert Arrangement
16-8
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Mating Life
500
Sealing
IP67
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.