Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT PLUG

  • Mfr # KPT06F168SF187

  • Zoro # G807523006


product price: $67.69
/ea

Key Features

Termination Method
Solder
Contact Size
8#16
Contacts Supplied
Yes
Contact Style
Socket
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F168SF187
Zoro #
G807523006
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Termination Method
Solder
Contacts Supplied
Yes
Contact Style
Socket
Orientation
Straight
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Insert Rotation/Keying
Normal
Insert Arrangement
16-8
Contact Material
Copper Alloy
Shell Color
Olive Drab
Sealing
IP67
Endbell Type
Cable Clamp
Service Rating
II
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
No. of Contacts
8
Insert Material
Neoprene
Mounting Type
Cable
Contact Mating Life
500
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.