Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT PLUG

  • Mfr # KPT06F168SF42

  • Zoro # G407170686


product price: $56.45
/ea

Key Features

Connector Style
Plug
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F168SF42
Zoro #
G407170686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Plug
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Insert Arrangement
16-8
Contact Style
Socket
Sealing
IP67
Service Rating
II
Amperage Rating
13A
Endbell Type
Cable Clamp
Insert Material
Neoprene
Termination Method
Solder
Connector Type
Circular
Contact Material
Copper Alloy
Contacts Supplied
Yes
Mounting Type
Cable
No. of Contacts
8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.