Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT PLUG

  • Mfr # KPT06F168SY

  • Zoro # G307523230


product price: $66.69
/ea

Key Features

Insert Arrangement
16-8
Insert Rotation/Keying
Y
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F168SY
Zoro #
G307523230
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Arrangement
16-8
Insert Rotation/Keying
Y
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Service Rating
II
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Color
Olive Drab
Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Sealing
IP67
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Plug
Endbell Type
Cable Clamp
Insert Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Rotation Angle
180
Amperage Rating
13A
Operating Voltage DC
1275
No. of Contacts
8
Contact Style
Socket
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.