Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT PLUG

  • Mfr # KPT08A168SF42

  • Zoro # G307523285


product price: $59.75
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Orientation
Right Angle
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A168SF42
Zoro #
G307523285
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Orientation
Right Angle
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Insert Material
Neoprene
Contact Style
Socket
Connector Style
Plug
Service Rating
II
Shielding
Yes
Operating Voltage DC
1275
Insert Arrangement
16-8
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.