Zoro Homepage

KPT 8C 816 SKT PLUG

  • Mfr # KPTR6A168S

  • Zoro # G007523165


product price: $55.15
/ea

Key Features

Mounting Type
Cable
Contact Style
Socket
No. of Contacts
8
Operating Voltage DC
1275
Contact Size
8#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR6A168S
Zoro #
G007523165
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Contact Style
Socket
No. of Contacts
8
Operating Voltage DC
1275
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
Connector Style
Plug
Operating Voltage AC V RMS Max
1000
Insert Arrangement
16-8
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.