Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT RECP

  • Mfr # KPT01E168SDN

  • Zoro # G307516041


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E168SDN
Zoro #
G307516041
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Material
Neoprene
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Connector Type
Circular
Orientation
Straight
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
No. of Contacts
8
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Style
Socket
Operating Voltage DC
1275
Service Rating
II
Sealing
IP67
Insert Arrangement
16-8
Endbell Type
Heat Shrink
Contact Plating
50 microinches Gold Plate
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.