Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT RECP

  • Mfr # KPT01F168SW

  • Zoro # G107516074


product price: $46.75
/ea

Key Features

Endbell Type
Cable Clamp
Contact Size
8#16
Contact Material
Copper Alloy
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01F168SW
Zoro #
G107516074
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Rotation Angle
54
Operating Voltage AC V RMS Max
1000
Service Rating
II
Contact Mating Life
500
No. of Contacts
8
Insert Rotation/Keying
W
Mounting Type
Cable
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage DC
1275
Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Sealing
IP67
Connector Type
Connector Circular
Amperage Rating
13A
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shielding
Yes
Orientation
Straight
Insert Arrangement
16-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.