Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT RECP

  • Mfr # KPT02E168SA206

  • Zoro # G207516134


product price: $39.99
/ea

Key Features

Operating Voltage DC
1275
Insert Arrangement
16-8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E168SA206
Zoro #
G207516134
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
1275
Insert Arrangement
16-8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Shell Color
Black
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Service Rating
II
Grommet & Seals Material
Neoprene
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
8
Contact Style
Socket
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Termination Method
Solder
Amperage Rating
13A
Contact Mating Life
500
Insert Material
Neoprene
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.