Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 816 SKT RECP

  • Mfr # KPT03E168SA206

  • Zoro # G007516204


product price: $39.69
/ea

Key Features

Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT03E168SA206
Zoro #
G007516204
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
No. of Contacts
8
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
1000
Service Rating
II
Shell Color
Black
Amperage Rating
13A
Operating Voltage DC
1275
Insert Arrangement
16-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.