Zoro Homepage

KPT 8C 816 SKT RECP

  • Mfr # KPT04168S

  • Zoro # G807171689


product price: $33.55
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04168S
Zoro #
G807171689
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Material
Aluminum Alloy
Insert Arrangement
16-8
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
Shell Color
Olive Drab
Amperage Rating
13A
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Style
Socket
Termination Method
Solder
Operating Voltage DC
1275
No. of Contacts
8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Service Rating
II
Insert Material
Neoprene
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.