
KPT 8C 816 SKT RECP
Mfr # KPT07A168SEW
Zoro # G407516132
product price: $226.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
8
Operating Voltage DC
1275
Connector Style
Receptacle
Contact Mating Life
500
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT07A168SEW
Zoro #
G407516132
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
No. of Contacts
8
Operating Voltage DC
1275
Connector Style
Receptacle
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Connector Type
Connector Circular
Mounting Type
Jam Nut - Rear Mount
Contact Material
Copper Alloy
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Insert Arrangement
16-8
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
1000
Service Rating
II
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.