Zoro Homepage

KPT 8C 816 SKT RECP

  • Mfr # KPTR00F168SF42

  • Zoro # G607516017


product price: $49.59
/ea

Key Features

Insert Arrangement
16-8
Insert Material
Neoprene
No. of Contacts
8
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR00F168SF42
Zoro #
G607516017
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Arrangement
16-8
Insert Material
Neoprene
No. of Contacts
8
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Specification
MIL-DTL-26482
Service Rating
II
Connector Type
Circular
Connector Style
Receptacle
Contact Style
Socket
Shell Plating
Black Zinc Cobalt
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage DC
1275
Termination Method
Solder
Grommet & Seals Material
Neoprene
Sealing
IP67
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Mating Life
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.