Zoro Homepage

KPT 8C 816 SKT RECP

  • Mfr # KPTR2A168S

  • Zoro # G907516038


product price: $39.39
/ea

Key Features

Connector Style
Receptacle
Insert Arrangement
16-8
Operating Voltage AC V RMS Max
1000
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTR2A168S
Zoro #
G907516038
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Receptacle
Insert Arrangement
16-8
Operating Voltage AC V RMS Max
1000
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Shell Color
Black
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
II
No. of Contacts
8
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.