
KPT 8C 816 SKT RECPT
Mfr # KPT00A168SA206F42
Zoro # G107516043
product price: $49.59
/eaKey Features
Contact Mating Life
500
Contact Style
Socket
Shell Color
Black
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT00A168SA206F42
Zoro #
G107516043
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Contact Mating Life
500
Contact Style
Socket
Shell Color
Black
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Service Rating
II
Insert Arrangement
16-8
No. of Contacts
8
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage DC
1275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.