Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 PIN PLUG

  • Mfr # KPT05E128P

  • Zoro # G207570235


product price: $28.35
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E128P
Zoro #
G207570235
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contact Material
Copper Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Contacts Supplied
Yes
Contact Style
Pin
Insert Arrangement
45268
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Connector Type
Circular
Connector Style
Plug
Sealing
IP67
Service Rating
I
Specification
MIL-DTL-26482
Amperage Rating
13A
No. of Contacts
8
Termination Method
Solder
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.