Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 8C 820 PIN PLUG

  • Mfr # KPT06A128PW

  • Zoro # G607570200


product price: $40.75
/ea

Key Features

Contact Material
Copper Alloy
Connector Style
Plug
Rotation Angle
90
Operating Voltage DC
850
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A128PW
Zoro #
G607570200
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20

Details

Contact Material
Copper Alloy
Connector Style
Plug
Rotation Angle
90
Operating Voltage DC
850
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Termination Method
Solder
Contacts Supplied
Yes
No. of Contacts
8
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482 Style
Insert Arrangement
45268
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Orientation
Straight
Shielding
Yes
Connector Type
Connector Circular
Contact Style
Pin
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.